Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HPVA-250 https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-VG-TR2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mjh8aW1hZ2UvanBlZ3xhRE16TDJneU9TOHhNREF5T0RVMU9EazNOVEF3Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmVmtkZlZGSXlYek13TUhnek1EQXVhbkJufGJiMzY4OWFkNmIzNDgyNzg3NDk3NzA5ZTI2ZmM4YWMxODlhMWQ0Y2VkMWMyOGJhNGM4MDBmMTkzOTNkOTljZjA
737172 Cam Follower and Track Roller - Yoke Type 

OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS

HPVA-250

Description

HPVA-250 V-GROOVED LOAD RUNNER ; 290MM ROLLER DIA 79MM ROLLER WIDTH

Cam Follower Bearing; 70MM Bore; 290MM Roller Diameter; 76MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

0009626300

BDI #
737172

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

2223.77 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 2,223.77 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
56.57
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPVA-250
Manufacturer Internal Number
96263
Weight / LBS
124.605
Long Description
Cam Follower Bearing; 70MM Bore; 290MM Roller Diameter; 76MM Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
2.756 Inch | 70 Millimeter
Roller Diameter
11.417 Inch | 290 Millimeter
Roller Width
2.992 Inch | 76 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh