Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

HPVA-40 https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-VG-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mjh8aW1hZ2UvanBlZ3xhR015TDJoaFppODVOak0yT1RJek16RXdNVEV3TG1wd1p3fDdkNDM5NWIyNzM2ODM2OTJkMTU2ZWNmNTRiYzZjZmI3NDZhYzNjODMwYWM2ZWMzZGZiMTY4OThmMjljMTNkZDI
737163 Cam Follower and Track Roller - Yoke Type 

OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS

HPVA-40

Description

HPVA-40 V-GROOVED LOAD RUNNER ; 60MM ROLLER DIA 23MM ROLLER WIDTH

Cam Follower Bearing; 10MM Bore; 60MM Roller Diameter; 22MM Roller Width; V Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable

Part #

0009027700

BDI #
737163

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

160.68 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 160.68 / each
$ 161.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
OSBORN
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.46
EAN
0622424902779
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
High Alloy Steel Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.osborn.com
Manufacturer Item Number
HPVA-40
Manufacturer Internal Number
90277
Weight / LBS
1.014
Long Description
Cam Follower Bearing; 10MM Bore; 60MM Roller Diameter; 22MM Roller Width; V Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Not Relubricatable
Roller Width
0.866 Inch | 22 Millimeter
Roller Diameter
2.362 Inch | 60 Millimeter
Bore
0.394 Inch | 10 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh