OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
HPVA-62-2
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
描述
OSBORN LOAD RUNNERS HPVA-62-2
Cam Follower Bearing; 62MM Roller Width; V Groove Roller Surface Profile; Yoke Type Profile; Sealed Enclosure; Not Relubricatable; High Alloy Steel Tread
制造商部件号
HPVA-62-2
BDI部件号
737166
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/HPVA-62-2/p/737166
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
EAN条码
0622424902793
重量 / Kilogram
1.27
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
产品明细
Cam Follower Bearing
产品规格
62MM Roller Width; V Groove Roller Surface Profile; Yoke Type Profile; Sealed Enclosure; Not Relubricatable; High Alloy Steel Tread
详细描述
Cam Follower Bearing; 62MM Roller Width; V Groove Roller Surface Profile; Yoke Type Profile; Sealed Enclosure; Not Relubricatable; High Alloy Steel Tread