https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczOXxpbWFnZS9qcGVnfGFEQXlMMmd5TWk4eE1EYzNNREE0T1RVM05EUXpNQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDBSU1FsOHpNREI0TXpBd0xtcHdad3xlNjRjNjc2NzcxODhkZmFlNTA1OWRmNmM0NWQxNjQyOTE2MmJhNDYwOGJmZWEzNDMyN2I0NjZjODMzN2ZkNWNh
https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczOXxpbWFnZS9qcGVnfGFEQXlMMmd5TWk4eE1EYzNNREE0T1RVM05EUXpNQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDBSU1FsOHpNREI0TXpBd0xtcHdad3xlNjRjNjc2NzcxODhkZmFlNTA1OWRmNmM0NWQxNjQyOTE2MmJhNDYwOGJmZWEzNDMyN2I0NjZjODMzN2ZkNWNh
INA
INA
LR5000-2RS
INA INA
Description
LR5000-2RS TRACK ROLLER BRG ; DOUBLE ROW
Cam Follower Bearing; 10MM Bore; 28MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Part #
LR5000-2RS
BDI #
1411849
Details
121.54
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR5000-2RS/p/1411849
Your Price
$ 121.54 / each
$ 122.00 / each BDIExpress
$ 122.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.03
EAN
4047643136990
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR5000NPPU
Weight / LBS
0.066
Long Description
Cam Follower Bearing; 10MM Bore; 28MM Roller Diameter; 12MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Bore
0.394 Inch | 10 Millimeter
Roller Diameter
1.102 Inch | 28 Millimeter
Roller Width
0.472 Inch | 12 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

