Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

KLRZ10X30X10-2Z https://www.bdiexpress.com/medias/INDINACMFLRX-YK-FLT-SRB-KLRZ-300x300.jpg?context=bWFzdGVyfHJvb3R8MTU0Njd8aW1hZ2UvanBlZ3xhREZsTDJnM05TOHhNRFV4TVRreU9USTNPRFE1TkM5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUmt4VVgxTlNRbDlMVEZKYVh6TXdNSGd6TURBdWFuQm58N2YwOGEzZGIzZmM0MDZkNTYyYzQxNTJmOGE1MDEwMzE0NDhhMmY2Yjg2YjZiYzBlYzQ5YThlMTFkMzcxZDliNA
15049021 Cam Follower and Track Roller - Yoke Type 

INA INA

KLRZ10X30X10-2Z

Description

KLRZ10X30X10-2Z-HLW TRACK ROLLER ; POR NON RETURNABLE 10MM X 30MM X 10MM

Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 10MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing; Not Relubricatable

Part #

KLRZ10X30X10-2Z-HLW

BDI #
15049021

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
23153100
Weight / Kilogram
0
EAN
4012802460629
Product Group - BDI
M02234
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Gap Seals | Plastic Roller Tread
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.04409
Long Description
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 10MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing; Not Relubricatable
Bore
0.394 Inch | 10 Millimeter
Roller Width
0.394 Inch | 10 Millimeter
Roller Diameter
1.181 Inch | 30 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh