Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LFR5204-16-2RS-RB https://www.bdiexpress.com/medias/INDINACMFLRX-YK-GAG-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI1MzR8aW1hZ2UvanBlZ3xhRE5pTDJnNFpDOHhNRFV4TVRreU9UazVPVE01TUM5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUjBGSFgwUlNRbDh6TURCNE16QXdMbXB3Wnd8YjJjM2JhNGI2Nzk4N2RhMDgzM2RiMzIxZDI5Y2RjMjY0MjY2NDdmMWRlMTIzYzkwMTYwYTZhZTEzZDI5YzY4Yg
22390067 Cam Follower and Track Roller - Yoke Type 

INA INA

LFR5204-16-2RS-RB

Description

NOT AVAILABLE IN US

Cam Follower Bearing; 20MM Bore; 52MM Roller Diameter; 22.6MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable

Part #

LFR5204-16-2RS-RB - OBS

BDI #
22390067

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.26
EAN
4012802811063
Product Group - BDI
B04120
Roller Surface Profile
Gothic Arch Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contact Lip Seals | Corrosion-Resistant | Rustproof Design | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.5732
Long Description
Cam Follower Bearing; 20MM Bore; 52MM Roller Diameter; 22.6MM Roller Width; Gothic Arch Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Roller Diameter
2.047 Inch | 52 Millimeter
Bore
0.787 Inch | 20 Millimeter
Roller Width
0.89 Inch | 22.6 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh