https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczOXxpbWFnZS9qcGVnfGFEQXlMMmd5TWk4eE1EYzNNREE0T1RVM05EUXpNQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDBSU1FsOHpNREI0TXpBd0xtcHdad3xlNjRjNjc2NzcxODhkZmFlNTA1OWRmNmM0NWQxNjQyOTE2MmJhNDYwOGJmZWEzNDMyN2I0NjZjODMzN2ZkNWNh
https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczOXxpbWFnZS9qcGVnfGFEQXlMMmd5TWk4eE1EYzNNREE0T1RVM05EUXpNQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDBSU1FsOHpNREI0TXpBd0xtcHdad3xlNjRjNjc2NzcxODhkZmFlNTA1OWRmNmM0NWQxNjQyOTE2MmJhNDYwOGJmZWEzNDMyN2I0NjZjODMzN2ZkNWNh
CONSOLIDATED BEARING
CONSOLIDATED BEARING
LR-50/7-2RS
CONSOLIDATED BEARING CONSOLIDATED BEARING
描述
CONSOLIDATED BEARING LR-50/7-2RS
Cam Follower Bearing; 7MM Bore; 22MM Roller Diameter; 10MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
制造商部件号
LR-50/7-2RS
BDI部件号
201487
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/LR-50-7-2RS/p/201487
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
最低订购量
无
EAN条码
0644075264785
重量 / Kilogram
0.02
Product Group - BDI
B04120
滚轮表面轮廓
Crowned
断面
Yoke Type
外壳
Sealed
滚动体
Ball Bearing - Double Row
可再润滑
Yes
英寸 - 公制
Metric
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
制造商货号
LR-50/7-2RS
重量/磅
0.044
详细描述
Cam Follower Bearing; 7MM Bore; 22MM Roller Diameter; 10MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
滚轮直
0.866英寸 | 22毫米
滚轮宽
0.394英寸 | 10毫米
孔径
0.276 英寸 | 7 毫米

