https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-DRB-CG-LRDD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTZ8aW1hZ2UvanBlZ3xhR1l3TDJoaU55ODVPRE0wTlRRMk1EWTVOVE0wTDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlEVWs1ZlJGSkNYME5IWDB4U1JFUmZNekF3ZURNd01DNXFjR2N8MmIwMzAxMGE3NGFiMTMxMmNhOGE1Y2Q4NjY2Y2U3NmU3YmEzOGJiMDQwNmZiODQ4YjEwYjE4MWRiNjc4MTgyMw
https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-DRB-CG-LRDD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTk0NTZ8aW1hZ2UvanBlZ3xhR1l3TDJoaU55ODVPRE0wTlRRMk1EWTVOVE0wTDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlEVWs1ZlJGSkNYME5IWDB4U1JFUmZNekF3ZURNd01DNXFjR2N8MmIwMzAxMGE3NGFiMTMxMmNhOGE1Y2Q4NjY2Y2U3NmU3YmEzOGJiMDQwNmZiODQ4YjEwYjE4MWRiNjc4MTgyMw
1473518
Cam Follower and Track Roller - Yoke Type
BDI APPROVED BEARING
BDI APPROVED BEARING
LR 5205 KDD
BDI APPROVED BEARING BDI APPROVED BEARING
Description
BDI APPROVED BEARING LR 5205 KDD
Cam Follower Bearing; 25MM Bore; 62MM Roller Diameter; 20.6MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Part #
LR 5205 KDD
BDI #
1473518
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR-5205-KDD/p/1473518
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Long Description
Cam Follower Bearing; 25MM Bore; 62MM Roller Diameter; 20.6MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Bore
0.984 Inch | 25 Millimeter
Roller Width
0.811 Inch | 20.6 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

