https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-SRB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTF8aW1hZ2UvanBlZ3xhREl3TDJobU5DOHhNREUwTVRjd056TTNNRFV5Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gxTlNRbDh6TURCWU16QXdMbXB3Wnd8NDA3NWM5NWY2NDg0MTA4OTE1YTUxMWM0NTA2YjkxOWNmYTI5YWQxNDc1MjQ3YjEyNGIxYjRjNTM0NTJkZjcxZQ
https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-SRB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTF8aW1hZ2UvanBlZ3xhREl3TDJobU5DOHhNREUwTVRjd056TTNNRFV5Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gxTlNRbDh6TURCWU16QXdMbXB3Wnd8NDA3NWM5NWY2NDg0MTA4OTE1YTUxMWM0NTA2YjkxOWNmYTI5YWQxNDc1MjQ3YjEyNGIxYjRjNTM0NTJkZjcxZQ
1175280
Cam Follower and Track Roller - Yoke Type
INA
INA
LR200-2RSR
INA INA
Description
LR200-2RSR YOKE TYPE TRACK ROLLER ; 10MM ID 32MM OD 9MM HT SR
Cam Follower Bearing; 10MM Bore; 32MM Roller Diameter; 9MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Part #
LR200-2RSR
BDI #
1175280
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR200-2RSR/p/1175280
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.05
EAN
4012802055696
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR200NPPU
Weight / LBS
0.11
Long Description
Cam Follower Bearing; 10MM Bore; 32MM Roller Diameter; 9MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Bore
0.394 Inch | 10 Millimeter
Roller Width
0.354 Inch | 9 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

