https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-SRB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTF8aW1hZ2UvanBlZ3xhREl3TDJobU5DOHhNREUwTVRjd056TTNNRFV5Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gxTlNRbDh6TURCWU16QXdMbXB3Wnd8NDA3NWM5NWY2NDg0MTA4OTE1YTUxMWM0NTA2YjkxOWNmYTI5YWQxNDc1MjQ3YjEyNGIxYjRjNTM0NTJkZjcxZQ
https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-SRB-300X300.jpg?context=bWFzdGVyfHJvb3R8MTMwOTF8aW1hZ2UvanBlZ3xhREl3TDJobU5DOHhNREUwTVRjd056TTNNRFV5Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gxTlNRbDh6TURCWU16QXdMbXB3Wnd8NDA3NWM5NWY2NDg0MTA4OTE1YTUxMWM0NTA2YjkxOWNmYTI5YWQxNDc1MjQ3YjEyNGIxYjRjNTM0NTJkZjcxZQ
1411839
Cam Follower and Track Roller - Yoke Type
INA
INA
LR201-RR-U
INA INA
Description
LR201-RR-U YOKE TYPE TRACK ROLLER ; POR NON-RETURNABLE
Cam Follower Bearing; 12MM Bore; 35MM Roller Diameter; 10MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Part #
LR201-RR-U
BDI #
1411839
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR201-RR-U/p/1411839
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.07
EAN
4047643136785
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Extended Inner Ring | Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR201RRU
Weight / LBS
0.15
Long Description
Cam Follower Bearing; 12MM Bore; 35MM Roller Diameter; 10MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Roller Width
0.394 Inch | 10 Millimeter
Bore
0.472 Inch | 12 Millimeter
Roller Diameter
1.378 Inch | 35 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

