Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LR5200-2Z-TVH-XL https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8ODczOXxpbWFnZS9qcGVnfGFEQXlMMmd5TWk4eE1EYzNNREE0T1RVM05EUXpNQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDBSU1FsOHpNREI0TXpBd0xtcHdad3xlNjRjNjc2NzcxODhkZmFlNTA1OWRmNmM0NWQxNjQyOTE2MmJhNDYwOGJmZWEzNDMyN2I0NjZjODMzN2ZkNWNh
1411852 Cam Follower and Track Roller - Yoke Type 

INA INA

LR5200-2Z-TVH-XL

Description

LR 5200-2Z

Cam Follower Bearing; 10MM Bore; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable

Part #

LR5200-2Z-TVH-XL

BDI #
1411852

Details

Request A Price HUF 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Request a quotation

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.059
EAN
4047643136891
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR5200KDDU
Weight / LBS
0.154
Long Description
Cam Follower Bearing; 10MM Bore; 32MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Bore
0.394 Inch | 10 Millimeter
Roller Diameter
1.26 Inch | 32 Millimeter
Roller Width
0.551 Inch | 14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh