https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTJ8aW1hZ2UvanBlZ3xhRFU1TDJoa1lpOHhNREF5T0RVME1qZzROVGt4T0M5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwUlNRbDh6TURCNE16QXdMbXB3Wnd8MzUzYTFhYzNiMGEwODRhYmNkZTljNGM0ZTRiNGZhNWNkMWEzYTI0Y2U5ODdmNDk4NWEyMTJiMDJlMWFlNDU2OQ
https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MTc0OTJ8aW1hZ2UvanBlZ3xhRFU1TDJoa1lpOHhNREF5T0RVME1qZzROVGt4T0M5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwUlNRbDh6TURCNE16QXdMbXB3Wnd8MzUzYTFhYzNiMGEwODRhYmNkZTljNGM0ZTRiNGZhNWNkMWEzYTI0Y2U5ODdmNDk4NWEyMTJiMDJlMWFlNDU2OQ
1175332
Cam Follower and Track Roller - Yoke Type
INA
INA
LR5205-X-2Z-TVH-XL
INA INA
Description
LR5205-X-2Z-TVH-XL X-LIFE BEARING ; CAM FOLLOWER
Cam Follower Bearing; 25MM Bore; 62MM Roller Diameter; 20.6MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Part #
LR5205-X-2Z-TVH-XL
BDI #
1175332
Details
197.76
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR5205-X-2Z-TVH-XL/p/1175332
Your Price
$ 197.76 / each
$ 198.00 / each BDIExpress
$ 198.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.34
EAN
4054369395754
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
LR5205KDD
Weight / LBS
0.75
Long Description
Cam Follower Bearing; 25MM Bore; 62MM Roller Diameter; 20.6MM Roller Width; Flat Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Relubricatable
Roller Width
0.811 Inch | 20.6 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Bore
0.984 Inch | 25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

