Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

LR5305-2Z-TVH-XL https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-DRB-300x300.jpg?context=bWFzdGVyfHJvb3R8MjIxMzh8aW1hZ2UvanBlZ3xhRGN5TDJnM01TOHhNRFV4TVRrek1qYzRORFkzTUM5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUTFKT1gwUlNRbDh6TURCNE16QXdMbXB3Wnd8YTNiOWU5Y2YzZjIwZmZmMzA1MDVhOGQxMThkZTIwNmIwYWQzYjgzZDc0ZDU3MGEzYzcwMWQwMjE4ZWEyOTI1Yw
24518630 Cam Follower and Track Roller - Yoke Type 

INA INA

LR5305-2Z-TVH-XL

Description

LR5305-2Z-TVH-XL X-LIFE TRACK ROLLER ; POR NON RETURNABLE 25MM ID X 72MM OD

Cam Follower Bearing; 25MM Bore; 72MM Roller Diameter; 25.4MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable

Part #

LR5305-2Z-TVH-XL

BDI #
24518630

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

Request A Price USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price Request A Price BDIExpress
QTY

Inventory

Total: Available to order

Brand
INA
Manufacturer Name
SCHAEFFLER GROUP
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.5
EAN
4054364906719
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Metal Shielded
Rolling Element
Ball Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Gap Seals | Glass-Fiber Reinforced Polyamid Cage Material
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
1.10231
Long Description
Cam Follower Bearing; 25MM Bore; 72MM Roller Diameter; 25.4MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Ball Bearing - Double Row; Not Relubricatable
Roller Width
1 Inch | 25.4 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter
Bore
0.984 Inch | 25 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh