https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-DRB-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjd8aW1hZ2UvanBlZ3xhRGs1TDJnd1pTOHhNRFV4TVRrek1UazVPREl6T0M5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUTFKT1gwUlNRbDlUVEVSZk16QXdlRE13TUM1cWNHY3xjZDZjNjQyMGNjZmRjNGUyYjBlNmRlZWJkMDlkZWQ4MWE5MmU1MzAxZmFlNjM5N2E4MzZiYmE5ZDA5Y2I5NGIw
https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-DRB-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MTczNjd8aW1hZ2UvanBlZ3xhRGs1TDJnd1pTOHhNRFV4TVRrek1UazVPREl6T0M5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUTFKT1gwUlNRbDlUVEVSZk16QXdlRE13TUM1cWNHY3xjZDZjNjQyMGNjZmRjNGUyYjBlNmRlZWJkMDlkZWQ4MWE5MmU1MzAxZmFlNjM5N2E4MzZiYmE5ZDA5Y2I5NGIw
INA
INA
LR5308-IS1-2HRS-TVH-XL
INA INA
Description
LR5308-IS1-2HRS-TVH-XL X-LIFE TRACK RLR ; POR NON RETURNABLE 40MM X 100MM X 36.5MM
Cam Follower Bearing; 40MM Bore; 100MM Roller Diameter; 36.5MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Part #
LR5308-IS1-2HRS-TVH-XL
BDI #
24861624
Details
Request A Price
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR5308-IS1-2HRS-TVH-XL/p/24861624
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.2
EAN
4054369833508
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Lip Seals | Glass-Fiber Reinforced Polyamid Cage Material
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
2.64554
Long Description
Cam Follower Bearing; 40MM Bore; 100MM Roller Diameter; 36.5MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Roller Width
1.437 Inch | 36.5 Millimeter
Bore
1.575 Inch | 40 Millimeter
Roller Diameter
3.937 Inch | 100 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


