https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-SRB-CG-LR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1NXxpbWFnZS9qcGVnfGFHTXdMMmhpWWk4eE1EYzJPRGsxTWpBek16TXhNQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDFOU1FsOURSMTlNVWw4ek1EQjRNekF3TG1wd1p3fGY5YmFlZTNkZjk2NzM0ZjZjZTIyNzEwYTg5ZTJkMGIyZGE1MGQyZDc2N2M4YTE2N2E0ZmEwMGNiMTZhZjExNmM
https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-SRB-CG-LR-300x300.jpg?context=bWFzdGVyfHJvb3R8NzY1NXxpbWFnZS9qcGVnfGFHTXdMMmhpWWk4eE1EYzJPRGsxTWpBek16TXhNQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDFOU1FsOURSMTlNVWw4ek1EQjRNekF3TG1wd1p3fGY5YmFlZTNkZjk2NzM0ZjZjZTIyNzEwYTg5ZTJkMGIyZGE1MGQyZDc2N2M4YTE2N2E0ZmEwMGNiMTZhZjExNmM
1181584
Cam Follower and Track Roller - Yoke Type
INA
INA
LR607-2RSR-D
INA INA
Description
INA LR607-2RSR-D
Cam Follower Bearing; 7MM Bore; 22MM Roller Diameter; 6MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Part #
LR607-2RSR-D
BDI #
1181584
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR607-2RSR-D/p/1181584
Your Price
Request A Price
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
Weight / Kilogram
0.01
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Caged
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.02205
Long Description
Cam Follower Bearing; 7MM Bore; 22MM Roller Diameter; 6MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Roller Width
0.236 Inch | 6 Millimeter
Roller Diameter
0.866 Inch | 22 Millimeter
Bore
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

