https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-SRB-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MTh8aW1hZ2UvanBlZ3xhRFF6TDJnd1pDOHhNRFV4TVRrek1URTBOakkzTUM5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUTFKT1gxTlNRbDlUVEVSZk16QXdlRE13TUM1cWNHY3xiYjExZWEwYjMxMmRjNzQ5MmE4MDUzOTYzN2E1MjUzNzllNDhlNmIxMDYzMGQzNWZhMzg0ZjY1NTA0YmUxMjU0
https://www.bdiexpress.com/medias/INDINACMFLRX-YK-CRN-SRB-SLD-300x300.jpg?context=bWFzdGVyfHJvb3R8MjM2MTh8aW1hZ2UvanBlZ3xhRFF6TDJnd1pDOHhNRFV4TVRrek1URTBOakkzTUM5SlRrUkpUa0ZEVFVaTVVsaGZXVXRmUTFKT1gxTlNRbDlUVEVSZk16QXdlRE13TUM1cWNHY3xiYjExZWEwYjMxMmRjNzQ5MmE4MDUzOTYzN2E1MjUzNzllNDhlNmIxMDYzMGQzNWZhMzg0ZjY1NTA0YmUxMjU0
23951881
Cam Follower and Track Roller - Yoke Type
INA
INA
LR607-2RSR-HLC-D-0-10
INA INA
Description
LR607-2RSR-HLC-D-0-10 TRACK RLR ; 7MM ID X22MM OD YOKE TYPE
Cam Follower Bearing; 7MM Bore; 22MM Roller Diameter; 6MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Part #
LR607-2RSR-D-0-10
BDI #
23951881
Details
54.59
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/LR607-2RSR-HLC-D-0-10/p/23951881
Your Price
$ 54.59 / each
$ 55.00 / each BDIExpress
$ 55.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171505
Weight / Kilogram
0.012
EAN
4012802896961
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing
Relubricatable
No
Inch - Metric
Metric
Other Features
Lip Seals
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Weight / LBS
0.02535
Long Description
Cam Follower Bearing; 7MM Bore; 22MM Roller Diameter; 6MM Roller Width; Crowned Roller; Yoke Type; Sealed; Ball Bearing; Not Relubricatable
Roller Width
0.236 Inch | 6 Millimeter
Roller Diameter
0.866 Inch | 22 Millimeter
Bore
0.276 Inch | 7 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


