22971964
Cam Follower and Track Roller - Yoke Type
PCI
PCI
MFTRY-150
PCI PCI
Description
MFTRY-150 TRACK ROLLER ; FLANGED YOKE TYPE 5.9055
Cam Follower Bearing; 55MM Bore; 150MM Roller Diameter; 70MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
MFTRY-150
BDI #
22971964
Details
1349.42
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MFTRY-150/p/22971964
Your Price
$ 1,349.42 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
7.942
EAN
0841946133540
Product Group - BDI
B04120
Roller Surface Profile
Flat With Flange
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Metric
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
21.07617
Long Description
Cam Follower Bearing; 55MM Bore; 150MM Roller Diameter; 70MM Roller Width; Flat With Flange Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
5.906 Inch | 150 Millimeter
Roller Width
2.756 Inch | 70 Millimeter
Bore
2.165 Inch | 55 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

