Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

MPYR-250 https://www.bdiexpress.com/medias/INDSMIXXXXXX-MPYR-300x300.jpg?context=bWFzdGVyfHJvb3R8ODI2OXxpbWFnZS9qcGVnfGFHRTFMMmc1TUM4eE1EazFPVGszTmpJek5UQXpPQzlKVGtSVFRVbFlXRmhZV0ZoZlRWQlpVbDh6TURCNE16QXdMbXB3Wnd8ODRkOTYzYTkwNTg5N2ViYWYxOTRhOGZhMGM1MjQwZWQ5MDhiYmMyMzdhMzM2ZDZkNmJmOGE2MTVmZDMzMDI5ZQ
841340 Cam Follower and Track Roller - Yoke Type 

SMITH BEARING SMITH BEARING

MPYR-250

Description

MPYR-250 TRACK ROLLER BEARING ; PLAIN YOKE TYPE

Cam Follower Bearing; 70MM Bore; 250MM Roller Diameter; 76MM Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable

Part #

MPYR-250

BDI #
841340

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

4234.33 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 4,234.33 / each
$ 4,235.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
35.74
EAN
0651041211810
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
MPYR 250
Long Description
Cam Follower Bearing; 70MM Bore; 250MM Roller Diameter; 76MM Roller Width; Flat Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Relubricatable
Roller Diameter
9.843 Inch | 250 Millimeter
Bore
2.756 Inch | 70 Millimeter
Roller Width
2.992 Inch | 76 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh