SMITH BEARING
SMITH BEARING
MUTD-20-D
SMITH BEARING SMITH BEARING
描述
SMITH BEARING MUTD-20-D
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing - Double Row; Relubricatable
制造商部件号
MUTD-20-D
BDI部件号
22459113
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/MUTD-20-D/p/22459113
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
EAN条码
0651041155510
重量 / Kilogram
0.245
Product Group - BDI
B04120
滚轮表面轮廓
Crowned
断面
Yoke Type
外壳
Metal Shielded
滚动体
Needle Bearing - Double Row
可再润滑
Yes
英寸 - 公制
Metric
其它特点
Full Complement | Heavy Rollers
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
重量/磅
0.54013
详细描述
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing - Double Row; Relubricatable
孔径
0.787 英寸 | 20 毫米
滚轮直
1.85英寸 | 47毫米
滚轮宽
0.945英寸 | 24毫米