20525386
Cam Follower and Track Roller - Yoke Type
SMITH BEARING
SMITH BEARING
MVYR-40
SMITH BEARING SMITH BEARING
Description
MVYR-40 TRACK ROLLER BEARING ; V-GROOVED YOKE TYPE
Cam Follower Bearing; 10MM Bore; 60MM Roller Diameter; 22MM Roller Width; V Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Part #
MVYR-40
BDI #
20525386
Details
162.74
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/MVYR-40/p/20525386
Your Price
$ 162.74 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.46
EAN
0651041259270
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Ball Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Contamination Resistant
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Weight / LBS
1.01413
Long Description
Cam Follower Bearing; 10MM Bore; 60MM Roller Diameter; 22MM Roller Width; V Groove Roller; Yoke Type; Sealed; Ball Bearing - Double Row; Relubricatable
Bore
0.394 Inch | 10 Millimeter
Roller Diameter
2.362 Inch | 60 Millimeter
Roller Width
0.866 Inch | 22 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


