Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NART10UUR https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NDV8aW1hZ2UvanBlZ3xhRGRsTDJnellTOHhNRFF4T0RZNE1qQXdNelE0Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlEUjE4ek1EQjRNekF3TG1wd1p3fDllNWI0MzJiNmJjZmMyNjlmMDNjNTNkNDEwNTk0NWVmMjUyMTFmNTc1MmMyMzZjOGRiNjUwOTVmY2VjZjQ0N2Q
515854 Cam Follower and Track Roller - Yoke Type 

IKO IKO

NART10UUR

Description

NART10UUR CAM FOLLOWER BEARING

Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NART10UUR

BDI #
515854

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

80.68307116000001 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 80.68 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.064
EAN
4549557043598
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Non-Separable | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NART10UUR
Weight / LBS
0.142
Long Description
Cam Follower Bearing; 10MM Bore; 30MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
1.181 Inch | 30 Millimeter
Bore
0.394 Inch | 10 Millimeter
Roller Width
0.551 Inch | 14 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh