https://www.bdiexpress.com/medias/INDXXXXXXXXX-24997460-300x300.jpg?context=bWFzdGVyfHJvb3R8MjI3NTl8aW1hZ2UvanBlZ3xhR1U1TDJnM015OHhNREk1TXpRM01UazJPVE14TUM5SlRrUllXRmhZV0ZoWVdGaGZNalE1T1RjME5qQmZNekF3ZURNd01DNXFjR2N8NzY0ZDZmNzY1MTUxODE1MmM5NWMyMjUzNjhjOGI1OTc2Y2NhYWM1OWQxMWRjOGMwOWM5OWE5OGM3ZTNmOTExOQ
THK
THK
NART25R
THK THK
描述
THK NART25R
Cam Follower Bearing; 25MM Bore; Yoke Type; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface Profile; Metal Shielded Enclosure; Needle Bearing; Relubricatable
制造商部件号
NART25R
BDI部件号
24997460
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/NART25R/p/24997460
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
产品明细
Cam Follower Bearing
产品规格
25MM Bore; Yoke Type; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface Profile; Metal Shielded Enclosure; Needle Bearing; Relubricatable
详细描述
Cam Follower Bearing; 25MM Bore; Yoke Type; 52MM Roller Diameter; 24MM Roller Width; Crowned Roller Surface Profile; Metal Shielded Enclosure; Needle Bearing; Relubricatable