Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

NAST17ZZUU https://www.bdiexpress.com/medias/MFRIKOXXXXXX-NAST-ZZUU-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5M3xpbWFnZS9qcGVnfGFEUTVMMmcwWmk4eE1EZ3pOekF4TWpReE5EUTVOQzlOUmxKSlMwOVlXRmhZV0ZoZlRrRlRWRjlhV2xWVlh6TXdNSGd6TURBdWFuQm58MWRiOTViNWY1OTMxZGJiNjhkNTEwOTBjYTNkOTA0NzMzZGI2ZDIyMTgyZjdjNTFiMzViOGMwNzU4ZTFkN2Q5OQ
515954 Cam Follower and Track Roller - Yoke Type 

IKO IKO

NAST17ZZUU

Description

NAST17ZZUU ROLLER FOLLOWER ; YOKE TYPE 1.575IN DIA FLAT SURFACE

Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 19.8MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable

Part #

NAST17ZZUU

BDI #
515954

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

153.47 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 153.47 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
IKO
Manufacturer Name
IKO
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.135
EAN
4549557044700
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAST17ZZUU
Weight / LBS
0.298
Long Description
Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 19.8MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Bore
0.669 Inch | 17 Millimeter
Roller Diameter
1.575 Inch | 40 Millimeter
Roller Width
0.78 Inch | 19.8 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh