https://www.bdiexpress.com/medias/MFRIKOXXXXXX-NAST-ZZUU-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5M3xpbWFnZS9qcGVnfGFEUTVMMmcwWmk4eE1EZ3pOekF4TWpReE5EUTVOQzlOUmxKSlMwOVlXRmhZV0ZoZlRrRlRWRjlhV2xWVlh6TXdNSGd6TURBdWFuQm58MWRiOTViNWY1OTMxZGJiNjhkNTEwOTBjYTNkOTA0NzMzZGI2ZDIyMTgyZjdjNTFiMzViOGMwNzU4ZTFkN2Q5OQ
https://www.bdiexpress.com/medias/MFRIKOXXXXXX-NAST-ZZUU-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzc5M3xpbWFnZS9qcGVnfGFEUTVMMmcwWmk4eE1EZ3pOekF4TWpReE5EUTVOQzlOUmxKSlMwOVlXRmhZV0ZoZlRrRlRWRjlhV2xWVlh6TXdNSGd6TURBdWFuQm58MWRiOTViNWY1OTMxZGJiNjhkNTEwOTBjYTNkOTA0NzMzZGI2ZDIyMTgyZjdjNTFiMzViOGMwNzU4ZTFkN2Q5OQ
515967
Cam Follower and Track Roller - Yoke Type
IKO
IKO
NAST30ZZUU
IKO IKO
Description
NAST30ZZUU ROLLER FOLLOWER ; YOKE TYPE 2.441IN DIA FLAT SURFACE
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 24.8MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NAST30ZZUU
BDI #
515967
Details
153.47
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NAST30ZZUU/p/515967
Your Price
$ 153.47 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.4
EAN
4549557044823
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Caged | Separable | With Inner Ring
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
NAST30ZZUU
Weight / LBS
0.882
Long Description
Cam Follower Bearing; 30MM Bore; 62MM Roller Diameter; 24.8MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.976 Inch | 24.8 Millimeter
Bore
1.181 Inch | 30 Millimeter
Roller Diameter
2.441 Inch | 62 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

