https://www.bdiexpress.com/medias/INDXXXXXXXXX-27153785-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzh8aW1hZ2UvanBlZ3xhR1ZsTDJnek1DOHhNRE0zTkRBeE5UVTBPVFEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNamN4TlRNM09EVmZNekF3ZURNd01DNXFjR2N8ZjM2MmUzMzllOWJhODAwZjU0YmZiNzg4M2ZiZTk1ZDY0NmIyNmQzZDlhMTY4Y2U4ZTBiODIwNDllMDkwYjIzNQ
https://www.bdiexpress.com/medias/INDXXXXXXXXX-27153785-300x300.jpg?context=bWFzdGVyfHJvb3R8MTUxNzh8aW1hZ2UvanBlZ3xhR1ZsTDJnek1DOHhNRE0zTkRBeE5UVTBPVFEzTUM5SlRrUllXRmhZV0ZoWVdGaGZNamN4TlRNM09EVmZNekF3ZURNd01DNXFjR2N8ZjM2MmUzMzllOWJhODAwZjU0YmZiNzg4M2ZiZTk1ZDY0NmIyNmQzZDlhMTY4Y2U4ZTBiODIwNDllMDkwYjIzNQ
MISUMI
MISUMI
NASTR15
MISUMI MISUMI
描述
MISUMI NASTR15
Cam Follower Bearing; 15MM Bore; Yoke Type; 35MM Roller Diameter; 11.8MM Roller Width; Crowned Roller Surface Profile; Open Enclosure; Needle Bearing; Relubricatable
制造商部件号
NASTR15
BDI部件号
27153785
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/NASTR15/p/27153785
单价(不含税)
请求报价
BDIExpress
|
|||
| BDI- 波兰 | 1 |
产品详细信息
最低订购量
无
重量 / Kilogram
0.3
Product Group - BDI
L00220
名称
Bearing
关键字串
Cam Follower
产品明细
Cam Follower Bearing
产品规格
15MM Bore; Yoke Type; 35MM Roller Diameter; 11.8MM Roller Width; Crowned Roller Surface Profile; Open Enclosure; Needle Bearing; Relubricatable
详细描述
Cam Follower Bearing; 15MM Bore; Yoke Type; 35MM Roller Diameter; 11.8MM Roller Width; Crowned Roller Surface Profile; Open Enclosure; Needle Bearing; Relubricatable

