![NATV-5-2RSX](/medias/INDXXXCMFLRX-YK-FLT-NR1-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjl8aW1hZ2UvanBlZ3xhRFF6TDJnelppOHhNREkwTURNM05qUTNNVFU0TWk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlHUTE4ek1EQjRNekF3TG1wd1p3fDJhYWRjMDI0MGVkNmM2MzRhMDk5NTQyOGU2OGYwMmVhODczZjAyZGM5MzBlNDI3MzAzYjhlNDRhOWE2ZTM3MWY)
![NATV-5-2RSX](/medias/INDXXXCMFLRX-YK-FLT-NR1-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxMjl8aW1hZ2UvanBlZ3xhRFF6TDJnelppOHhNREkwTURNM05qUTNNVFU0TWk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwNVNNVjlHUTE4ek1EQjRNekF3TG1wd1p3fDJhYWRjMDI0MGVkNmM2MzRhMDk5NTQyOGU2OGYwMmVhODczZjAyZGM5MzBlNDI3MzAzYjhlNDRhOWE2ZTM3MWY)
203042
Cam Follower and Track Roller - Yoke Type
CONSOLIDATED BEARING
CONSOLIDATED BEARING
NATV-5-2RSX
CONSOLIDATED BEARING CONSOLIDATED BEARING
Description
NATV-5-2RSX NEEDLE ROLLER BEARING
Cam Follower Bearing; 5MM Bore; 16MM Roller Diameter; 11MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATV-5-2RSX
BDI #
203042
![WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov](/_ui/desktop/new/img/icons/p65-warning.png)
Details
67.10307213
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATV-5-2RSX/p/203042
Your Price
$ 67.10 / each
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.02
EAN
0644075252553
Product Group - BDI
B04144
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring | Gap Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://consbrgs.com
Manufacturer Item Number
NATV-5X
Weight / LBS
0.035
Long Description
Cam Follower Bearing; 5MM Bore; 16MM Roller Diameter; 11MM Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
0.433 Inch | 11 Millimeter
Bore
0.197 Inch | 5 Millimeter
Roller Diameter
0.63 Inch | 16 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh