https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYwMzB8aW1hZ2UvanBlZ3xhRFprTDJnME15OHhNREkwTURNM05qTXdOemMwTWk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlHUTE4ek1EQjRNekF3TG1wd1p3fDllODhiYzdlNmI3ODE0YTk5ZjNjMzQ4ZWI1NzJiZWNkOTI5ZGQ1M2U0ZTVhNmI3Y2RmOTE5MWY3NGU0YmVhNzA
CONSOLIDATED BEARING
CONSOLIDATED BEARING
NATV-8-2RS
CONSOLIDATED BEARING CONSOLIDATED BEARING
描述
CONSOLIDATED BEARING NATV-8-2RS
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
制造商部件号
NATV-8-2RS
BDI部件号
203047
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/NATV-8-2RS/p/203047
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
EAN条码
0644075252447
重量 / Kilogram
0.04
Product Group - BDI
B04144
滚轮表面轮廓
Crowned
断面
Yoke Type
外壳
Sealed
滚动体
Needle Bearing
可再润滑
Yes
英寸 - 公制
Metric
其它特点
Full Complement | With Inner Ring | Gap Seal
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
制造商货号
NATV-8
重量/磅
0.095
详细描述
Cam Follower Bearing; 8MM Bore; 24MM Roller Diameter; 14MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
孔径
0.315 英寸 | 8 毫米
滚轮直
0.945英寸 | 24毫米
滚轮宽
0.551英寸 | 14毫米