https://www.bdiexpress.com/medias/INDNTNCMFLRX-YK-CRN-NR1-FC-LL-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU0MTN8aW1hZ2UvanBlZ3xhRGt5TDJnMU1TOHhNRFF4TkRVNE5EUTJNek01TUM5SlRrUk9WRTVEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlHUTE5TVRGOHpNREI0TXpBd0xtcHdad3wxOTk5YjhmYzcxNzE2NGEwYjFlMWRhYmRmMzQ4ZTg3ZDgwMzhmMjE5NzE3MDQ0OGM0ZGMxMDZhMWRiZGRjOGE3
NTN
NTN
NATV35LL
NTN NTN
Description
NATV35LL TRACK RLR BRG ; NON RETURNABLE 35MMX72MMX29MM
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
NATV35LL
BDI #
17148799
Details
311.77997773
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/NATV35LL/p/17148799
Your Price
$ 311.78 / each
$ 425.22 / each BDIExpress
$ 425.22 / each BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.636
EAN
4547359009200
Product Group - BDI
B04144
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ntnglobal.com
Weight / LBS
1.426
Long Description
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 28MM Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Width
1.102 Inch | 28 Millimeter
Bore
1.378 Inch | 35 Millimeter
Roller Diameter
2.835 Inch | 72 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh