https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-FLT-CR2-FC-300x300.jpg?context=bWFzdGVyfHJvb3R8MTY0OTR8aW1hZ2UvanBlZ3xhRFZtTDJnek1TOHhNREkwTURNM05qZzVOelUyTmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUmt4VVgwTlNNbDlHUTE4ek1EQjRNekF3TG1wd1p3fGYwYzY5ZDE3ZWE5MzgyMGRjYzM4Mjc5N2QxMDYwN2ZkOTRiNjZlOGQ3NjBjYmZiOTg5NTE4Mzc0M2I4MmY4ZTg
CONSOLIDATED BEARING
CONSOLIDATED BEARING
NUTR-17X
CONSOLIDATED BEARING CONSOLIDATED BEARING
描述
CONSOLIDATED BEARING NUTR-17X
Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 20MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
制造商部件号
NUTR-17X
BDI部件号
208191
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/NUTR-17X/p/208191
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
EAN条码
0644075080644
重量 / Kilogram
0.15
Product Group - BDI
B04144
滚轮表面轮廓
Flat
断面
Yoke Type
外壳
Sealed
滚动体
Cylindrical Roller Bearing - Double Row
可再润滑
Yes
英寸 - 公制
Metric
其它特点
Full Complement
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
制造商货号
NUTR-17X
重量/磅
0.34
详细描述
Cam Follower Bearing; 17MM Bore; 40MM Roller Diameter; 20MM Roller Width; Flat Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
滚轮宽
0.787英寸 | 20毫米
孔径
0.669 英寸 | 17 毫米
滚轮直
1.575英寸 | 40毫米