https://www.bdiexpress.com/medias/INDEDTXXXXXX-22529650-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1OHxpbWFnZS9qcGVnfGFETXpMMmc0TXk4eE1EQTVNemN4TlRNNU1EUTVOQzlKVGtSRlJGUllXRmhZV0ZoZk1qSTFNamsyTlRCZk16QXdlRE13TUM1cWNHY3xhNDhhMjUzMTEyOWQ0NDlhYmM0OGMxMzBkNDJhM2FiOGJkMTk1N2FiYzgzNGQzZjYyMGRjNDgyMmY1MGE1MGEx
https://www.bdiexpress.com/medias/INDEDTXXXXXX-22529650-300x300.jpg?context=bWFzdGVyfHJvb3R8Nzg1OHxpbWFnZS9qcGVnfGFETXpMMmc0TXk4eE1EQTVNemN4TlRNNU1EUTVOQzlKVGtSRlJGUllXRmhZV0ZoZk1qSTFNamsyTlRCZk16QXdlRE13TUM1cWNHY3xhNDhhMjUzMTEyOWQ0NDlhYmM0OGMxMzBkNDJhM2FiOGJkMTk1N2FiYzgzNGQzZjYyMGRjNDgyMmY1MGE1MGEx
EDT CORP
EDT CORP
OECYR-24-SRPR
EDT CORP EDT CORP
描述
EDT CORP OECYR-24-SRPR
Cam Follower Bearing; 1-1/2" Bore; Yoke Type; Flush; Placeholder; Radial Poly-Round; Brown Finish
制造商部件号
OECYR-24-SRPR
BDI部件号
22529656
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/OECYR-24-SRPR/p/22529656
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
最低订购量
无
EAN条码
0883450943253
重量 / Kilogram
0.01
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
产品明细
Cam Follower Bearing
产品规格
1-1/2" Bore; Yoke Type; Flush; Placeholder; Radial Poly-Round; Brown Finish
详细描述
Cam Follower Bearing; 1-1/2" Bore; Yoke Type; Flush; Placeholder; Radial Poly-Round; Brown Finish

