OSBORN LOAD RUNNERS
OSBORN LOAD RUNNERS
PLRY-3-1/2-8
OSBORN LOAD RUNNERS OSBORN LOAD RUNNERS
描述
OSBORN LOAD RUNNERS PLRY-3-1/2-8
Cam Follower Bearing; 3-1/2" Roller Width; Flat Roller Surface Profile; Yoke Type Profile; Sealed Enclosure; Not Relubricatable; High Alloy Steel Tread
制造商部件号
PLRY-3-1/2-8
BDI部件号
25848775
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/PLRY-3-1-2-8/p/25848775
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
产品明细
Cam Follower Bearing
产品规格
3-1/2" Roller Width; Flat Roller Surface Profile; Yoke Type Profile; Sealed Enclosure; Not Relubricatable; High Alloy Steel Tread
详细描述
Cam Follower Bearing; 3-1/2" Roller Width; Flat Roller Surface Profile; Yoke Type Profile; Sealed Enclosure; Not Relubricatable; High Alloy Steel Tread

