

1412118
Cam Follower and Track Roller - Yoke Type
INA
INA
PWTR20-2RS-XL
INA INA
Description
PWTR20-2RS-XL X-LIFE CAM FOLLOWER BRG ; 20MM BORE 47MM RLR DIA
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Part #
PWTR20-2RS-XL
BDI #
1412118
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/rs/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/PWTR20-2RS-XL/p/1412118
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.24
EAN
4012802844719
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Full Complement | With Inner Ring | Contact Lip Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.schaeffler.com
Manufacturer Item Number
PWTR20.2RS
Weight / LBS
0.54
Long Description
Cam Follower Bearing; 20MM Bore; 47MM Roller Diameter; 24MM Roller Width; Crowned Roller; Yoke Type; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable
Roller Width
0.945 Inch | 24 Millimeter
Roller Diameter
1.85 Inch | 47 Millimeter
Bore
0.787 Inch | 20 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh