https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-RSTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjl8aW1hZ2UvanBlZ3xhR0V4TDJoak15ODVPRE0wTlRRM09EQTJNak00TDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlEVWs1ZlRsSXhYME5IWDFKVFZFOWZNekF3ZURNd01DNXFjR2N8MDE5NjkzMDBmY2EwMzFkZWZmMDhlNjIwMjBmNWU4ZGY0ZmJjZDI2NDc0ZjgyMWQ5NWUwMmFiNjFlZDhjNTkyZg
https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-RSTO-300x300.jpg?context=bWFzdGVyfHJvb3R8MTYxNjl8aW1hZ2UvanBlZ3xhR0V4TDJoak15ODVPRE0wTlRRM09EQTJNak00TDBsT1JGaFlXRU5OUmt4U1dGOVpTMTlEVWs1ZlRsSXhYME5IWDFKVFZFOWZNekF3ZURNd01DNXFjR2N8MDE5NjkzMDBmY2EwMzFkZWZmMDhlNjIwMjBmNWU4ZGY0ZmJjZDI2NDc0ZjgyMWQ5NWUwMmFiNjFlZDhjNTkyZg
1407965
Cam Follower and Track Roller - Yoke Type
KOYO
KOYO
RSTO6
KOYO KOYO
Description
RSTO6 NEEDLE ROLLER BEARING
Cam Follower Bearing; 10MM Bore; 19MM Roller Diameter; 9.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
RSTO6
BDI #
1407965
Details
35.02
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/RSTO6/p/1407965
Your Price
$ 35.02 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.019
EAN
0605790205835
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Metric
Other Features
Single Row | High Carbon Chrome Steel Material | No Self Aligning | ABEC 1 - ISO P0 Precision
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://koyo.jtekt.co.jp
Weight / LBS
0.031
Long Description
Cam Follower Bearing; 10MM Bore; 19MM Roller Diameter; 9.8MM Roller Width; Crowned Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Width
0.386 Inch | 9.8 Millimeter
Bore
0.394 Inch | 10 Millimeter
Roller Diameter
0.748 Inch | 19 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

