https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyMXxpbWFnZS9qcGVnfGFHTmhMMmhoTWk4eE1EYzJPRGMyTVRFNU1qUTNPQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDA1U01WOURSMTh6TURCNE16QXdMbXB3Wnd8NjM3NDUwMmY5OWZjMDQ5ZDQ5ODhmZmY3MWEwMTIzMzgyYzBiMzAyNDk2OTQ5ODMyZjNmNjg2ODdmY2VjMDJkYQ
https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8NjIyMXxpbWFnZS9qcGVnfGFHTmhMMmhoTWk4eE1EYzJPRGMyTVRFNU1qUTNPQzlKVGtSWVdGaERUVVpNVWxoZldVdGZRMUpPWDA1U01WOURSMTh6TURCNE16QXdMbXB3Wnd8NjM3NDUwMmY5OWZjMDQ5ZDQ5ODhmZmY3MWEwMTIzMzgyYzBiMzAyNDk2OTQ5ODMyZjNmNjg2ODdmY2VjMDJkYQ
CONSOLIDATED BEARING
CONSOLIDATED BEARING
STO-35-ZZ
CONSOLIDATED BEARING CONSOLIDATED BEARING
描述
CONSOLIDATED BEARING STO-35-ZZ
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 24.8MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
制造商部件号
STO-35-ZZ
BDI部件号
210110
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/STO-35-ZZ/p/210110
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
最低订购量
无
EAN条码
0644075098236
重量 / Kilogram
0.556
Product Group - BDI
B04144
滚轮表面轮廓
Crowned
断面
Yoke Type
外壳
Metal Shielded
滚动体
Needle Bearing
可再润滑
Yes
英寸 - 公制
Metric
其它特点
With Inner Ring | Outer Ring Without Rib
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
制造商货号
STO-35-ZZ
重量/磅
1.23
详细描述
Cam Follower Bearing; 35MM Bore; 72MM Roller Diameter; 24.8MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
滚轮直
2.835英寸 | 72毫米
孔径
1.378 英寸 | 35 毫米
滚轮宽
0.976英寸 | 24.8毫米

