https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NDV8aW1hZ2UvanBlZ3xhRGRsTDJnellTOHhNRFF4T0RZNE1qQXdNelE0Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlEUjE4ek1EQjRNekF3TG1wd1p3fDllNWI0MzJiNmJjZmMyNjlmMDNjNTNkNDEwNTk0NWVmMjUyMTFmNTc1MmMyMzZjOGRiNjUwOTVmY2VjZjQ0N2Q
CONSOLIDATED BEARING
CONSOLIDATED BEARING
STO-45-ZZ
CONSOLIDATED BEARING CONSOLIDATED BEARING
描述
CONSOLIDATED BEARING STO-45-ZZ
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 25.8MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
制造商部件号
STO-45-ZZ
BDI部件号
210118
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/STO-45-ZZ/p/210118
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
EAN条码
0644075098250
重量 / Kilogram
0.77
Product Group - BDI
B04144
滚轮表面轮廓
Crowned
断面
Yoke Type
外壳
Metal Shielded
滚动体
Needle Bearing
可再润滑
Yes
英寸 - 公制
Metric
其它特点
With Inner Ring | Outer Ring Without Rib
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
制造商货号
STO-45-ZZ
重量/磅
1.7
详细描述
Cam Follower Bearing; 45MM Bore; 85MM Roller Diameter; 25.8MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
孔径
1.772 英寸 | 45 毫米
滚轮宽
1.016英寸 | 25.8毫米
滚轮直
3.346英寸 | 85毫米