

CONSOLIDATED BEARING
CONSOLIDATED BEARING
STO-6-ZZ
CONSOLIDATED BEARING CONSOLIDATED BEARING
描述
CONSOLIDATED BEARING STO-6-ZZ
Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 13.8MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
制造商部件号
STO-6-ZZ
BDI部件号
210126
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/STO-6-ZZ/p/210126
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
EAN条码
0644075098144
重量 / Kilogram
0.02
Product Group - BDI
B04144
滚轮表面轮廓
Crowned
断面
Yoke Type
外壳
Metal Shielded
滚动体
Needle Bearing
可再润滑
Yes
英寸 - 公制
Metric
其它特点
With Inner Ring | Outer Ring Without Rib
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
制造商货号
STO-6-ZZ
重量/磅
0.06
详细描述
Cam Follower Bearing; 6MM Bore; 19MM Roller Diameter; 13.8MM Roller Width; Crowned Roller; Yoke Type; Metal Shielded; Needle Bearing; Relubricatable
滚轮宽
0.543英寸 | 13.8毫米
孔径
0.236 英寸 | 6 毫米
滚轮直
0.748英寸 | 19毫米