22465260
Cam Follower and Track Roller - Yoke Type
CARTER MFG
CARTER MFG
VHRY-375-A
CARTER MFG CARTER MFG
Description
VHRY-375-A V-GROOVE HI-ROLLER ; 3.75" OD X 1.5" W X .75" BORE
Cam Follower Bearing; 3/4" Bore; 3-3/4" Roller Diameter; 1-1/2" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
VHRY-375-A
BDI #
22465260

Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/enouseStore/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/VHRY-375-A/p/22465260
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.406
EAN
0813930026480
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
End Plug | Black Oxide Coating | Synthetic Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://carterbearings.com
Manufacturer Item Number
0
Manufacturer Internal Number
0
Weight / LBS
0.205
Long Description
Cam Follower Bearing; 3/4" Bore; 3-3/4" Roller Diameter; 1-1/2" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
0.75 Inch | 19.05 Millimeter
Roller Diameter
3.75 Inch | 95.25 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh