https://www.bdiexpress.com/medias/INDPCICMFLRX-YOKE-VTRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyOTV8aW1hZ2UvanBlZ3xhR0poTDJnM1lTOHhNREV5TkRZMU5UYzRPREEyTWk5SlRrUlFRMGxEVFVaTVVsaGZXVTlMUlY5V1ZGSlpYek13TUhnek1EQXVhbkJufDZjOTcwMmFjYTI5NGFlMTY5Y2NkZWMwN2RjNGY5MDQ2ZGI0ZmNjNGE0NWYxZTFhNGQ4NmMyMDM2MjJlMzBlOGM
https://www.bdiexpress.com/medias/INDPCICMFLRX-YOKE-VTRY-300x300.jpg?context=bWFzdGVyfHJvb3R8MTIyOTV8aW1hZ2UvanBlZ3xhR0poTDJnM1lTOHhNREV5TkRZMU5UYzRPREEyTWk5SlRrUlFRMGxEVFVaTVVsaGZXVTlMUlY5V1ZGSlpYek13TUhnek1EQXVhbkJufDZjOTcwMmFjYTI5NGFlMTY5Y2NkZWMwN2RjNGY5MDQ2ZGI0ZmNjNGE0NWYxZTFhNGQ4NmMyMDM2MjJlMzBlOGM
24859756
Cam Follower and Track Roller - Yoke Type
PCI
PCI
VTRY-3.75-CSO
PCI PCI
Description
VTRY-3.75-CSO V-GRVD TRACK ROLLER ASSY ; 3.75" RLR DIAX0.7505" BOREX1.5" W YOKE
Cam Follower Bearing; 3/4" Bore; 3-3/4" Roller Diameter; 1-1/2" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Part #
VTRY-3.75-CSO
BDI #
24859756
Details
245.14
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/VTRY-3-75-CSO/p/24859756
Your Price
$ 245.14 / each
BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
1.397
EAN
0841946142146
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Dual Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material | 2920RPM Speed
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
3.08
Long Description
Cam Follower Bearing; 3/4" Bore; 3-3/4" Roller Diameter; 1-1/2" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Bore
0.75 Inch | 19.05 Millimeter
Roller Width
1.5 Inch | 38.1 Millimeter
Roller Diameter
3.75 Inch | 95.25 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

