Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

VTRY-7.50 https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-VG-TR2-300x300.jpg?context=bWFzdGVyfHJvb3R8MTE2Mjh8aW1hZ2UvanBlZ3xhRE16TDJneU9TOHhNREF5T0RVMU9EazNOVEF3Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmVmtkZlZGSXlYek13TUhnek1EQXVhbkJufGJiMzY4OWFkNmIzNDgyNzg3NDk3NzA5ZTI2ZmM4YWMxODlhMWQ0Y2VkMWMyOGJhNGM4MDBmMTkzOTNkOTljZjA
22975146 Cam Follower and Track Roller - Yoke Type 

PCI PCI

VTRY-7.50

Description

VTRY-7.50 TRACK ROLLER ; V-GROOVED YOKE TYPE

Cam Follower Bearing; 2-1/4" Bore; 7-1/2" Roller Diameter; 3-1/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable

Part #

VTRY-7.50

BDI #
22975146

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

1258.66 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 1,258.66 / each
$ 1,259.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
13.835
EAN
0841946109118
Product Group - BDI
B04120
Roller Surface Profile
V Groove
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Taper Roller Bearing - Double Row
Relubricatable
No
Inch - Metric
Inch
Other Features
Rubber Lip Enclosure | Carbon Steel Material | Carbon Steel Roller Material
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Manufacturer Item Number
VTRY-7.50
Weight / LBS
30.5
Long Description
Cam Follower Bearing; 2-1/4" Bore; 7-1/2" Roller Diameter; 3-1/4" Roller Width; V Groove Roller; Yoke Type; Sealed; Taper Roller Bearing - Double Row; Not Relubricatable
Roller Diameter
7.5 Inch | 190.5 Millimeter
Bore
2.25 Inch | 57.15 Millimeter
Roller Width
3.25 Inch | 82.55 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh