https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130475-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM0Nzl8aW1hZ2UvanBlZ3xhRFExTDJoaE9DOHhNREUwTVRrME9UTTJNakl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBME56VmZNekF3V0RNd01DNXFjR2N8ZGVlNTBhNDY5Y2NlMWM2ODViMzJlY2E4NDY5ZmU2NjUyY2MwNzU2ZGJlYzUxNTQyNDAyYzdlYzYyMjQ5OWQyMw
https://www.bdiexpress.com/medias/INDXXXXXXXXX-25130475-300X300.jpg?context=bWFzdGVyfHJvb3R8MTM0Nzl8aW1hZ2UvanBlZ3xhRFExTDJoaE9DOHhNREUwTVRrME9UTTJNakl3Tmk5SlRrUllXRmhZV0ZoWVdGaGZNalV4TXpBME56VmZNekF3V0RNd01DNXFjR2N8ZGVlNTBhNDY5Y2NlMWM2ODViMzJlY2E4NDY5ZmU2NjUyY2MwNzU2ZGJlYzUxNTQyNDAyYzdlYzYyMjQ5OWQyMw
REID TOOL SUPPLY
REID TOOL SUPPLY
WZ-32
REID TOOL SUPPLY REID TOOL SUPPLY
描述
V-GRV WHEEL - .38" ID X 1" OD, WZ-32 ; 机械传动件/轮子
Cam Follower Bearing; Yoke Type; 1.21" Outside Diameter; Stainless Steel Material; Sealed Wheel Inner Bearing Type
制造商部件号
REID TOOL V-GROOVE WHEEL - .38" ID X 1" OD, WZ-32
BDI部件号
25130475
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/WZ-32/p/25130475
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
最低订购量
无
重量 / Kilogram
0.15
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
产品明细
Cam Follower Bearing
产品规格
Yoke Type; 1.21" Outside Diameter; Stainless Steel Material; Sealed Wheel Inner Bearing Type
详细描述
Cam Follower Bearing; Yoke Type; 1.21" Outside Diameter; Stainless Steel Material; Sealed Wheel Inner Bearing Type

