842263
Cam Follower and Track Roller - Yoke Type
SMITH BEARING
SMITH BEARING
YAD-20
SMITH BEARING SMITH BEARING
Description
YAD-20 TRACK ROLLER BEARING ; SINGLE ROW YOKE TYPE
Cam Follower Bearing; 1-1/4" Bore; 2-1/2" Roller Diameter; 1.049" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Part #
YAD-20
BDI #
842263
Details
478.95
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/YAD-20/p/842263
Your Price
$ 478.95 / each
$ 479.00 / each BDIExpress
$ 479.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.48
EAN
0651041149717
Product Group - BDI
B04102
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
YAD 20
Weight / LBS
1.06
Long Description
Cam Follower Bearing; 1-1/4" Bore; 2-1/2" Roller Diameter; 1.049" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
Roller Diameter
2.5 Inch | 63.5 Millimeter
Roller Width
1.049 Inch | 26.645 Millimeter
Bore
1.25 Inch | 31.75 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


