842293
Cam Follower and Track Roller - Yoke Type
SMITH BEARING
SMITH BEARING
YAG-28
SMITH BEARING SMITH BEARING
Description
YAG-28 AIRFRAME BEARING ; SINGLE ROW NEEDLE ROLLER
Cam Follower Bearing; 1-3/4" Bore; 2-1/2" Roller Diameter; 1.049" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Part #
YAG-28
BDI #
842293
Details
640.66
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Yoke-Type/YAG-28/p/842293
Your Price
$ 640.66 / each
$ 641.00 / each BDIExpress
$ 641.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.35
EAN
0651041179363
Product Group - BDI
B04102
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Open
Rolling Element
Needle Bearing
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Used in Aerospace | Cadmium Plated Roller Tread | Corrosion Resistant
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
YAG 28
Weight / LBS
0.78
Long Description
Cam Follower Bearing; 1-3/4" Bore; 2-1/2" Roller Diameter; 1.049" Roller Width; Flat Roller; Yoke Type; Open; Needle Bearing; Relubricatable
Roller Diameter
2.5 Inch | 63.5 Millimeter
Roller Width
1.049 Inch | 26.645 Millimeter
Bore
1.75 Inch | 44.45 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh


