Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

YAS-08 https://www.bdiexpress.com/medias/INDSMIXXXXXX-YAS-300x300.jpg?context=bWFzdGVyfHJvb3R8NzgxN3xpbWFnZS9qcGVnfGFEYzFMMmcxTlM4eE1EazFPVGMzTkRVNE1EYzJOaTlKVGtSVFRVbFlXRmhZV0ZoZldVRlRYek13TUhnek1EQXVhbkJufGRlODcyOTVlZjg2YzkxZDliMzBmZTQ0ZGFmZjcyYjBhOTQwM2M5MzEyZjYwNDhjNDg1YThiMDJkZTY2MmY4Mjg
842271 Cam Follower and Track Roller - Yoke Type 

SMITH BEARING SMITH BEARING

YAS-08

Description

YAS-08 TRACK ROLLER BEARING ; DOUBLE ROW YOKE TYPE

Cam Follower Bearing; 1/2" Bore; 1-3/8" Roller Diameter; 1-1/8" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing - Double Row; Relubricatable

Part #

YAS-08

BDI #
842271

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

264.71 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 264.71 / each
$ 265.00 / each
BDIExpress
QTY

Inventory

Total: Available to order

Brand
Manufacturer Name
SMITH BEARING
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.19
EAN
0651041123410
Product Group - BDI
B04102
Roller Surface Profile
Flat
Profile
Yoke Type
Enclosure
Sealed
Rolling Element
Needle Bearing - Double Row
Relubricatable
Yes
Inch - Metric
Inch
Other Features
Full Complement | Used in Aerospace | Corrosion Resistant | Hard-Chrome Plated Roller Tread | Thrust Seal
Category - BDI
Cam Followers Yoke Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.smithbearing.com
Manufacturer Item Number
YAS 08
Weight / LBS
0.416
Long Description
Cam Follower Bearing; 1/2" Bore; 1-3/8" Roller Diameter; 1-1/8" Roller Width; Flat Roller; Yoke Type; Sealed; Needle Bearing - Double Row; Relubricatable
Roller Diameter
1.375 Inch | 34.925 Millimeter
Bore
0.5 Inch | 12.7 Millimeter
Roller Width
1.125 Inch | 28.575 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh