https://www.bdiexpress.com/medias/INDXXXCMFLRX-YK-CRN-NR1-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MjU2NDV8aW1hZ2UvanBlZ3xhRGRsTDJnellTOHhNRFF4T0RZNE1qQXdNelE0Tmk5SlRrUllXRmhEVFVaTVVsaGZXVXRmUTFKT1gwNVNNVjlEUjE4ek1EQjRNekF3TG1wd1p3fDllNWI0MzJiNmJjZmMyNjlmMDNjNTNkNDEwNTk0NWVmMjUyMTFmNTc1MmMyMzZjOGRiNjUwOTVmY2VjZjQ0N2Q
CONSOLIDATED BEARING
CONSOLIDATED BEARING
YCRSC-12
CONSOLIDATED BEARING CONSOLIDATED BEARING
描述
CONSOLIDATED BEARING YCRSC-12
Cam Follower Bearing; 1/4" Bore; 3/4" Roller Diameter; 1/2" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
制造商部件号
YCRSC-12
BDI部件号
210977
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/YCRSC-12/p/210977
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
EAN条码
0644075103022
重量 / Kilogram
0.03
Product Group - BDI
B04120
滚轮表面轮廓
Crowned
断面
Yoke Type
外壳
Sealed
滚动体
Needle Bearing
可再润滑
Yes
英寸 - 公制
Inch
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
制造商货号
YCRSC-12
重量/磅
0.06
详细描述
Cam Follower Bearing; 1/4" Bore; 3/4" Roller Diameter; 1/2" Roller Width; Crowned Roller; Yoke Type; Sealed; Needle Bearing; Relubricatable
滚轮直
0.75英寸 | 19.05毫米
滚轮宽
0.5英寸 | 12.7毫米
孔径
0.25 英寸 | 6.35 毫米