SMITH BEARING
SMITH BEARING
YR-2-1/2-18
SMITH BEARING SMITH BEARING
描述
SMITH BEARING YR-2-1/2-18
Cam Follower Bearing; 3/4" Bore; 2-3/8" Roller Dia; 1.81" Roller Wid; Flat with Flange Roller; Yoke Type; Open; Needle Bearing
制造商部件号
YR-2-1/2-18
BDI部件号
21593831
详情
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E6%94%AF%E6%92%91%E5%9E%8B/YR-2-1-2-18/p/21593831
单价(不含税)
请求报价
BDIExpress
|
|||
产品详细信息
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04144
滚轮表面轮廓
Flat with Flange
断面
Yoke Type
外壳
Open
滚动体
Needle Bearing
英寸 - 公制
Inch
其它特点
Full Complement
类别 - BDI
Cam Followers Yoke Type
名称
Bearing
关键字串
Cam Follower
重量/磅
3
详细描述
Cam Follower Bearing; 3/4" Bore; 2-3/8" Roller Dia; 1.81" Roller Wid; Flat with Flange Roller; Yoke Type; Open; Needle Bearing
滚轮宽
1.81英寸 | 45.974毫米
滚轮直
2.375英寸 | 60.325毫米
孔径
0.75 英寸 | 19.05 毫米


