

25136932
Cam Follower and Track Roller - Stud Type
GRAPHITE METALLIZING
GRAPHITE METALLIZING
1217-24-GM320.3
GRAPHITE METALLIZING GRAPHITE METALLIZING
Description
1217-24-GM320.3 CAM FOLLOWER ; 1.5" OD 0.875" LN 5/8-18 THRD
Cam Follower Bearing; Stud Type; 1-1/2" Roller Diameter; 5/8" Length; 7/8" Length; 5/8"-18 Thread Size; 3/4" Length; 1-1/2" Overall Length; High Temperature
Part #
1217-24-GM320.3
BDI #
25136932
Details
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/hu/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/1217-24-GM320-3/p/25136932
Your Price
Request A Price
BDIExpress
|
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0
Product Group - BDI
B04264
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.graphalloy.com
Product Detail
Cam Follower Bearing
Product Specification
Stud Type; 1-1/2" Roller Diameter; 5/8" Length; 7/8" Length; 5/8"-18 Thread Size; 3/4" Length; 1-1/2" Overall Length; High Temperature
Long Description
Cam Follower Bearing; Stud Type; 1-1/2" Roller Diameter; 5/8" Length; 7/8" Length; 5/8"-18 Thread Size; 3/4" Length; 1-1/2" Overall Length; High Temperature