Sorry, online purchases are not available in your country.
Close

Managing quotes online is only available to users with corporate accounts. You can still request a quote, but it will be emailed to you.

Upgrade to a corporate account for advanced options and personal service.

ATTENTION
Attention
  • BDI’s Warehouse Store is a limited catalog featuring only stocked items, priced exclusively for self-service online purchases made within the BDI Warehouse Store.

  • Pricing shown is available ONLY in the Warehouse Store and NOT from BDI Branch offices.

  • All sales are taxable (no tax free purchases) and payable by credit card. They cannot be charged to your BDI account.

  • All orders include a $5 ground shipping charge.

  • To purchase with your BDI account, please click Cancel.
  
ATTENTION
Attention
Soon you will not be able to run BDIExpress with Internet Explorer.

Microsoft is discontinuing support for the Internet Explorer web browser and obsoleting it. Microsoft is recommending switching to Microsoft Edge.



Or click below to download another browser 
 

CDC-3.50-R https://www.bdiexpress.com/medias/INDPCICMFLRX-CDC-300x300.jpg?context=bWFzdGVyfHJvb3R8MjkyOTB8aW1hZ2UvanBlZ3xhREkyTDJnMFpTODVPRFV4TURJeU5EYzFNamswTDBsT1JGQkRTVU5OUmt4U1dGOURSRU5mTXpBd2VETXdNQzVxY0djfGE5ZjFlZjJiYTU5ZTNkMmFkYmQzYjJmNzg0ZjFlZjVkMmU4NTFiZmNmY2RiOTExOTkwYmRkYTlmZThkZjRjZjE
22969424 Cam Follower and Track Roller - Stud Type 

PCI PCI

CDC-3.50-R

Description

CDC-3.50-R DCB ROLLER ; CROWNED TYPE REGREASABLE

Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Crowned Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket

Part #

CDC-3.50-R

BDI #
22969424

WARNING: Cancer and Reproductive Harm - www.P65Warnings.ca.gov

Details

566.41842108 USD 2099-12-31 http://schema.org/NewCondition https://schema.org/LimitedAvailability Your Price $ 566.42 / each BDIExpress
QTY

Inventory

Total: Available to order

Brand
PCI
Manufacturer Name
PROCAL INNOVATIONS LLC WWW.PCIMFG.COM
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
2.622
EAN
0841946132413
Product Group - BDI
B04120
Roller Surface Profile
Crowned
Profile
Stud Type
Thread Size
1-3/8-12
Stud Profile
Standard Stud
Enclosure
Sealed
Rolling Element
Cylindrical Roller Bearing - Double Row
Relubricatable
Yes
Hex Socket
Yes
Inch - Metric
Inch
Other Features
Rubber Lip Seal | Carbon Steel Roller Material | Carbon Steel Stud Material
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.pcimfg.com
Weight / LBS
5.81
Long Description
Cam Follower Bearing; 3-1/2" Roller Diameter; 2" Roller Width; Crowned Roller Surface; Stud Type; 1-3/8" Stud Diameter; 1-3/8-12 Thread; Standard Stud; Sealed; Cylindrical Roller Bearing - Double Row; Relubricatable; Hex Socket
Roller Width
2 Inch | 50.8 Millimeter
Roller Diameter
3.5 Inch | 88.9 Millimeter
Stud Diameter
1.375 Inch | 34.925 Millimeter

These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.

Find alternatives

Refresh