![CF10-1UUR-A](/medias/INDXXXXXXXXX-25119878-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEwNTd8aW1hZ2UvanBlZ3xhRFZpTDJoa09TOHhNREEzTmpZd09ERXdNalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRrNE56aGZNekF3V0RNd01DNXFjR2N8YzhiYjNiNWIxMjU5MDU2ZTg1YzExNWRkMWIwM2ZlNzM4ZTg5MDI2ODlkMGJhODQ1NTRjYzdmOWY2OWMzNzAyZg)
![CF10-1UUR-A](/medias/INDXXXXXXXXX-25119878-300X300.jpg?context=bWFzdGVyfHJvb3R8MTEwNTd8aW1hZ2UvanBlZ3xhRFZpTDJoa09TOHhNREEzTmpZd09ERXdNalF6TUM5SlRrUllXRmhZV0ZoWVdGaGZNalV4TVRrNE56aGZNekF3V0RNd01DNXFjR2N8YzhiYjNiNWIxMjU5MDU2ZTg1YzExNWRkMWIwM2ZlNzM4ZTg5MDI2ODlkMGJhODQ1NTRjYzdmOWY2OWMzNzAyZg)
THK
THK
CF10-1UUR-A
THK THK
描述
THK CF10-1UUR-A ; 轴承/滚轮轴承
Cam Follower Bearing; Stud Type; 26MM Roller Diameter; 12MM Roller Width; Flat Roller Surface Profile; 10MM Stud Diameter; M10X1.25 Thread Size; 2 Seal Enclosure; Needle Bearing; Relubricatable; Hex Socket; Spherical Outer Ring
制造商部件号
THK CF10-1UUR-A
BDI部件号
25119878
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E8%9E%BA%E6%A0%93%E5%9E%8B/CF10-1UUR-A/p/25119878
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
产品明细
Cam Follower Bearing
产品规格
Stud Type; 26MM Roller Diameter; 12MM Roller Width; Flat Roller Surface Profile; 10MM Stud Diameter; M10X1.25 Thread Size; 2 Seal Enclosure; Needle Bearing; Relubricatable; Hex Socket; Spherical Outer Ring
详细描述
Cam Follower Bearing; Stud Type; 26MM Roller Diameter; 12MM Roller Width; Flat Roller Surface Profile; 10MM Stud Diameter; M10X1.25 Thread Size; 2 Seal Enclosure; Needle Bearing; Relubricatable; Hex Socket; Spherical Outer Ring