https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-SW-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NzV8aW1hZ2UvanBlZ3xhR1F3TDJnMFppOHhNRE0zTXpZM05EVXpNamc1TkM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDFOWFgwTkhYek13TUhnek1EQXVhbkJufDlhYzZhZjY4ZTA1NjA2MmRiMzljZWRiZWUwMzU0ZTM1MmQyNjI0OWVkZThkNzM5Yjk4NDQxYjJiODk2ZjlkNWQ
https://www.bdiexpress.com/medias/INDXXXCMFLRX-S-NR1-FLT-SD-SW-CG-300x300.jpg?context=bWFzdGVyfHJvb3R8MTM0NzV8aW1hZ2UvanBlZ3xhR1F3TDJnMFppOHhNRE0zTXpZM05EVXpNamc1TkM5SlRrUllXRmhEVFVaTVVsaGZVMTlPVWpGZlJreFVYMU5FWDFOWFgwTkhYek13TUhnek1EQXVhbkJufDlhYzZhZjY4ZTA1NjA2MmRiMzljZWRiZWUwMzU0ZTM1MmQyNjI0OWVkZThkNzM5Yjk4NDQxYjJiODk2ZjlkNWQ
514015
Cam Follower and Track Roller - Stud Type
IKO
IKO
CF5
IKO IKO
Description
CF5 CAM FOLLOWER
Cam Follower Bearing; 13MM Roller Diameter; 9MM Roller Width; Flat Roller Surface; Stud Type; 5MM Stud Diameter; M5X0.8 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Part #
CF5
BDI #
514015
Details
46.35
USD
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/us/en/Categories/Bearings/Roller-Bearings/Cam-Follower-and-Track-Roller---Stud-Type/CF5/p/514015
Your Price
$ 46.35 / each
$ 47.00 / each BDIExpress
$ 47.00 / each BDIExpress
|
|||
Specifications
Minimum Buy Quantity
N/A
UNSPSC
31171530
Weight / Kilogram
0.011
EAN
4549557006227
Product Group - BDI
B04120
Roller Surface Profile
Flat
Profile
Stud Type
Thread Size
M5 X 0.8
Stud Profile
Standard Stud
Enclosure
Metal Shielded
Rolling Element
Needle Bearing
Relubricatable
Yes
Hex Socket
No
Inch - Metric
Metric
Other Features
Caged | Screwdriver Slot
Category - BDI
Cam Followers Stud Type
Harmonized Tariff Code
8482.40.00.00
Noun
Bearing
Keyword String
Cam Follower
Manufacturer URL
https://www.ikont.com
Manufacturer Item Number
CF5.
Weight / LBS
0.023
Long Description
Cam Follower Bearing; 13MM Roller Diameter; 9MM Roller Width; Flat Roller Surface; Stud Type; 5MM Stud Diameter; M5X0.8 Thread; Standard Stud; Metal Shielded; Needle Bearing; Relubricatable; No Hex Socket
Stud Diameter
0.197 Inch | 5 Millimeter
Roller Width
0.354 Inch | 9 Millimeter
Roller Diameter
0.512 Inch | 13 Millimeter
Alternatives
These items are similar to the one you've selected.
You can uncheck any attribute to search for other items which vary in relation to that attribute.
Find alternatives
Refresh

