

CHINA DOMESTIC
CHINA DOMESTIC
CFH16-AB
CHINA DOMESTIC CHINA DOMESTIC
描述
国产 CFH16-AB ; 轴承/滚轮轴承
Cam Follower Bearing; Stud Type; 35MM Roller Diameter; 18MM Roller Width; Flat Roller Surface Profile; 16MM Stud Diameter; M16 Thread Size; Standard Stud with Eccentric Bushing Stud Profile; Open Enclosure; Needle Bearing; Relubricatable; Hex Socket
制造商部件号
国产 CFH16-AB
BDI部件号
25124188
详情
请求报价
CNY
2099-12-31
http://schema.org/NewCondition
https://schema.org/LimitedAvailability
https://www.bdiexpress.com/cn/zh/Categories/%E8%BD%B4%E6%89%BF/%E6%BB%9A%E5%AD%90%E8%BD%B4%E6%89%BF/%E5%87%B8%E8%BD%AE%E4%BB%8E%E5%8A%A8%E8%BD%AE%E5%92%8C%E6%BB%9A%E8%BD%AE---%E8%9E%BA%E6%A0%93%E5%9E%8B/CFH16-AB/p/25124188
单价(不含税)
请求报价
BDIExpress
|
产品详细信息
最低订购量
无
重量 / Kilogram
0
Product Group - BDI
B04120
名称
Bearing
关键字串
Cam Follower
产品明细
Cam Follower Bearing
产品规格
Stud Type; 35MM Roller Diameter; 18MM Roller Width; Flat Roller Surface Profile; 16MM Stud Diameter; M16 Thread Size; Standard Stud with Eccentric Bushing Stud Profile; Open Enclosure; Needle Bearing; Relubricatable; Hex Socket
详细描述
Cam Follower Bearing; Stud Type; 35MM Roller Diameter; 18MM Roller Width; Flat Roller Surface Profile; 16MM Stud Diameter; M16 Thread Size; Standard Stud with Eccentric Bushing Stud Profile; Open Enclosure; Needle Bearing; Relubricatable; Hex Socket